This item is Discontinued.

Raychem Single, 1.75:1 I.D. Shrink Ratio, Black NTFR-3/4-0-SP

Single, 1.75:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # NTFR-3/4-0-SP
  • Zoro # G805917869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTFR-3/4-0-SP
Zoro #
G805917869
UPC #
-
Country of Origin
United States

Dimensions

Size Range
10.88 " - 19.05 mm[.428 " - .75 in]
Expanded Inside Diameter (Min)
19.05 mm[.75 in]
Recovered Wall Thickness (Nominal)
1.44 mm[.057 in]
Recovered Inside Diameter (Max)
10.88 mm[.428 in]
Recovered Wall Thickness (Tolerance)
.76 mm[.03 in]

Details

Shrink Ratio
1.75:1
Wall Type
Single
Material
Chlorinated Polyolefin
Color
Black
Shrink Temperature (Min)
90 °C
Operating Temperature Range
-70 " - 121 °C
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Fluid Resistance
Splash Protection
Material Systems Code
20
Recovery Temperature
135 °C
Flammability
Flame-Retardant
Flexibility
Very Flexible
Fluid Type
Aviation Fuel,Brake Fluid,Chemicals/Solvents,De-Icing Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.