Snow Melting Mat 240V 30 ft x 3 ft
- Mfr # WM2-0330
- Zoro # G623362636
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Power Connection Type
Hardwired
Thermostat Included
N
For Use Indoors/Outdoors
Outdoor
Overall Width
3 ft
Programming Capability
Non-Programmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM2-0330
- Zoro #
- G623362636
- UPC #
- 715629421869
- Country of Origin
- India
- Item
- Snow Mat
- Power Connection Type
- Hardwired
- Thermostat Included
- N
- For Use Indoors/Outdoors
- Outdoor
- Programming Capability
- Non-Programmable
- Voltage
- 240 V AC
- Includes
- 16.4 ft Cold Lead
- Wattage Output per Square Foot
- 50 W
- Heating Area
- 90 sq ft
- Wattage Output
- 4,500 W
- Standards
- cCSAus Certified
- Color
- Black
- Heating Cable Shielding Material
- Polyolefin
- Wire Color
- Black
Dimensions
- Overall Width
- 3 ft
- Overall Length
- 30 ft
- Wire Rope Length
- 30 ft
- Length
- 30 ft
Description
Snow Mat, For Use With Flooring Type Not Applicable, Overall Length 30 ft, Overall Width 3 ft, Thermostat Included N, Voltage 240 V AC, Wattage Output per Square Foot 50 W, Wattage Output 4,500 W, Heating Cable Shielding Material Polyolefin, For Use Indoors/Outdoors Outdoor, Heating Area 90 sq ft, Programming Capability Non-Programmable, Includes 16.4 ft Cold Lead, Standards cCSAus Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.