This item is Discontinued.

Raychem Splice Kits, 8 to 2 AWG, 194F, Blk, PK10 CRSM-CT-34/10-150

Splice Kits, 8 to 2 AWG, 194F, Blk, PK10 (Discontinued)

  • Mfr # CRSM-CT-34/10-150
  • Zoro # G9247673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRSM-CT-34/10-150
Zoro #
G9247673
UPC #
-
Country of Origin
Belgium

Dimensions

Overall Length
6 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG

Details

Item
Splice Kit
Wire Range
8 to 2 AWG
Material
Crosslinked Polyolefin Splice with Silicone Jacket
Includes
Insulating Sleeve, Sealant Strip, Stainless Steel Channel Closure
Temp. Range
Up to 194 Degrees F
Color
Black
Max. Voltage
1,000 V
Max. Temp.
194 Degrees F
Voltage Rating
1000V
Standards
ANSI C119.1 Rated, RUS Accepted
Maximum Voltage
1,000 V
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
Termination Style
Splice
Heat Shrink Material
Cross-Linked Polyolefin
Special Features
Moisture Seal
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
194 Degrees F

Description

Splice Kit, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Insulating Sleeve, Sealant Strip, Stainless Steel Channel Closure, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 2 AWG, Standards ANSI C119.1 Rated, RUS Accepted, Termination Style Splice, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.