This item is Discontinued.

Raychem STXR40AU00-1414BI STXR40AU00-1414BI

STXR40AU00-1414BI (Discontinued)

  • Mfr # STXR40AU00-1414BI
  • Zoro # G100962250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STXR40AU00-1414BI
Zoro #
G100962250
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
11.1 “ 17.8 mm[.438 “ .7 in]
Connector Shell Size
15,D
Adapter Entry Size
14
Cable Entry Diameter
.2 “ 22.2 mm[.01 “ .88 in]

Details

Color
Olive Drab
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Underplating Material
Electroless Nickel
Adapter Angle
Straight
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring
Salt Spray Resistance
48 Hr
Backshell Material
Aluminum
Termination Device Included
TR14BI
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
TE Adapter Code
40
Adapter Plating Material
Zinc Cobalt
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.