This item is Discontinued.

Raychem TXR18AB00A2016AI TXR18AB00A2016AI

TXR18AB00A2016AI (Discontinued)

  • Mfr # TXR18AB00A2016AI
  • Zoro # G800963304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR18AB00A2016AI
Zoro #
G800963304
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
20
Adapter Entry Size
16
Cable Diameter Range
12.7 “ 20.3 mm[.5 “ .8 in]
Cable Entry Diameter
.2 “ 25.4 mm[.01 “ 1 in]

Details

Color
Olive Drab
Backshell Material
Aluminum
Adapter Angle
Straight
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Series
Raychem TXR
Connector Detail Specification Number
AS31001, AS31011, AS31061, AS31071
Connector General Specification Number
AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Overbraid Termination
Tinel-Lock Ring
Salt Spray Resistance
500 Hr
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Termination Device Included
TR16AI
TE Adapter Code
18

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.