This item is Discontinued.

Raychem TXR40AU90-1007BI TXR40AU90-1007BI

TXR40AU90-1007BI (Discontinued)

  • Mfr # TXR40AU90-1007BI
  • Zoro # G800962314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR40AU90-1007BI
Zoro #
G800962314
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
7
Cable Entry Diameter
.2 “ 11.1 mm[.01 “ .44 in]
Connector Shell Size
11,B
Cable Diameter Range
5.6 “ 8.9 mm[.219 “ .35 in]

Details

Color
Olive Drab
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
TE Adapter Code
40
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Adapter Plating Material
Zinc Cobalt
Adapter Angle
90
Adapter Underplating Material
Electroless Nickel
Salt Spray Resistance
48 Hr
Termination Device Included
TR07BI
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Backshell Material
Aluminum
Series
Raychem TXR

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.