This item is Discontinued.

Raychem TXR40AZ00-1212BI TXR40AZ00-1212BI

TXR40AZ00-1212BI (Discontinued)

  • Mfr # TXR40AZ00-1212BI
  • Zoro # G300962333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR40AZ00-1212BI
Zoro #
G300962333
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
13,C
Cable Entry Diameter
.2 “ 19.1 mm[.01 “ .75 in]
Adapter Entry Size
12
Cable Diameter Range
9.5 “ 15.2 mm[.375 “ .6 in]

Details

Color
Black
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Adapter Plating Material
Zinc Nickel (ASTM B841)
Overbraid Termination
Tinel-Lock Ring
Salt Spray Resistance
500 Hr
Backshell Material
Aluminum
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Termination Device Included
TR12BI
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Adapter Angle
Straight
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Series
Raychem TXR
TE Adapter Code
40

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.