This item is Discontinued.

Raychem TXR40AZ00-1614BI TXR40AZ00-1614BI

TXR40AZ00-1614BI (Discontinued)

  • Mfr # TXR40AZ00-1614BI
  • Zoro # G600962378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR40AZ00-1614BI
Zoro #
G600962378
UPC #
-
Country of Origin
United States

Dimensions

Cable Entry Diameter
.2 “ 22.2 mm[.01 “ .88 in]
Connector Shell Size
17,E
Adapter Entry Size
14
Cable Diameter Range
11.1 “ 17.8 mm[.438 “ .7 in]

Details

Color
Black
Series
Raychem TXR
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Adapter Angle
Straight
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
TE Adapter Code
40
Adapter Plating Material
Zinc Nickel (ASTM B841)
Salt Spray Resistance
500 Hr
Backshell Material
Aluminum
Overbraid Termination
Tinel-Lock Ring
Termination Device Included
TR14BI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.