This item is Discontinued.

Raychem TXR40AZ00-1824AI TXR40AZ00-1824AI

TXR40AZ00-1824AI (Discontinued)

  • Mfr # TXR40AZ00-1824AI
  • Zoro # G000962404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXR40AZ00-1824AI
Zoro #
G000962404
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Diameter Range
19.1 “ 30.5 mm[.75 “ 1.2 in]
Cable Entry Diameter
.2 “ 38.1 mm[.01 “ 1.5 in]
Connector Shell Size
19,F
Adapter Entry Size
24

Details

Color
Black
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Adapter Plating Material
Zinc Nickel (ASTM B841)
Termination Device Included
TR24AI
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Adapter Angle
Straight
Overbraid Termination
Tinel-Lock Ring
Series
Raychem TXR
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Salt Spray Resistance
500 Hr
Backshell Material
Aluminum
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.