This item is Discontinued.

Raychem TXR40AZ00-2007AI CW1072-000

TXR40AZ00-2007AI (Discontinued)

  • Mfr # CW1072-000
  • Zoro # G800961300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW1072-000
Zoro #
G800961300
UPC #
-
Country of Origin
United States

Dimensions

Adapter Entry Size
7
Cable Entry Diameter
.01 “ .44 in
Connector Shell Size
21, G
Cable Diameter Range
.219 “ .35 in

Details

Material
Aluminum
Color
Black
Salt Spray Resistance
500 Hr
Connector Detail Specification Number
D38999/24, D38999/40, D38999/46, D38999/42, D38999/26, D38999/20, D38999/47
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Style
Tinel-Lock Adapter
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion
Termination Device Included
TR07AI
TE Adapter Code
40
Operating Temperature Range
-65 “ 175 °C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.