This item is Discontinued.

Raychem Txr40Az00-2010Ai CV5411-000

Txr40Az00-2010Ai (Discontinued)

  • Mfr # CV5411-000
  • Zoro # G205927178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV5411-000
Zoro #
G205927178
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.313 to .5 in
Cable Entry Diameter
.01 to .63 in
Adapter Entry Size
10
Connector Shell Size
21, G

Details

Material
Aluminum
Color
Black
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Angle
0
Salt Spray Resistance
500 Hr
Operating Temperature Range
-65 to 175 °C
Overbraid Termination
Tinel-Lock Ring
Termination Device Included
TR10AI
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.