This item is Discontinued.

Raychem Txr40Bw00-1407Ai 394379-000

Txr40Bw00-1407Ai (Discontinued)

  • Mfr # 394379-000
  • Zoro # G605927204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394379-000
Zoro #
G605927204
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.219 to .35 in
Adapter Entry Size
7
Cable Entry Diameter
.01 to .44 in
Connector Shell Size
D, 15

Details

Material
Nickel Aluminum Bronze
TE Adapter Code
40
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
Adapter Angle
0
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR07AI
Style
Tinel-Lock Adapter
Salt Spray Resistance
1000 Hr
Overbraid Termination
Tinel-Lock Ring
Operating Temperature Range
-65 to 260 °C
Adapter Plating Material
Unplated, Shotblast - Glass Bead

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.