This item is Discontinued.

Raychem TXS55AB90-1507AI TXS55AB90-1507AI

TXS55AB90-1507AI (Discontinued)

  • Mfr # TXS55AB90-1507AI
  • Zoro # G700962216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TXS55AB90-1507AI
Zoro #
G700962216
UPC #
-
Country of Origin
United States

Dimensions

Connector Shell Size
15
Accepts Cable Diameter (Max)
11.13 mm[.438 in]
Adapter Entry Size
7

Details

Connector System
Cable-to-Cable
Braid Type
36 Single
Backshell Material
Aluminum Alloy
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
Termination Device Type
D-Sub (Tinel-Lock),Side-Entry Tinel-Lock Ring,Tinel-Lock Ring
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Adapter Angle
90
Sealable
Yes
TE Connector Interface Code
55

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.