This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire 216100-000

Wire And Cable, 1 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 216100-000
  • Zoro # G405934259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
216100-000
Zoro #
G405934259
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
20 AWG
Outside Dia.
1.27 mm

Details

Item
High Performance Wire
Number of Conductors
1
Insulation Material
Radiation-Crosslinked Modified ETFE
Stranding
19 x 32
Temp. Rating
-65 to 150°C
Max. Voltage
600V
Wire Material
Tin-Plated Copper
Color
White with Black Stripe
Cable Type
Spec 55A
Insulated / Uninsulated
Insulated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.