This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire FLHTC0311-0.35-0

Wire And Cable, 1 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # FLHTC0311-0.35-0
  • Zoro # G905934223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLHTC0311-0.35-0
Zoro #
G905934223
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
0.35 sqmm
Outside Dia.
1.16 mm

Details

Item
Commercial Wire
Number of Conductors
1
Temp. Rating
-65 to 200°C
Insulation Material
Radiation-Crosslinked Modified ETFE
Insulated / Uninsulated
Insulated
Solid / Stranded
Stranded
Stranding
19 x 35
Cable Type
FlexLite HT
Max. Voltage
600V
Wire Material
Tin-Plated Copper
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.