This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire 55A0111-24-92

Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55A0111-24-92
  • Zoro # G705964758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A0111-24-92
Zoro #
G705964758
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
24 AWG
Strand Size
36 AWG
Conductor Diameter
0.64 mm
Overall Outside Diameter
0.94 mm
Wire Diameter
0.94 mm

Details

Number of Conductors
1
Cable Type
Spec 55
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Wire Color
White with Red Stripe
Conductor Material
Tin-Coated Copper
Operating Temperature Range
-65 to 150°C
Cable Style
Primary
Wire Source
United States
Voltage Rating
600 V
Number of Strands
19
Product Type
Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.