This item is Discontinued.

Raychem Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire 99M0111-24-45

Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 99M0111-24-45
  • Zoro # G005966292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99M0111-24-45
Zoro #
G005966292
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
0.042 in

Details

Item
Cable
Type
Spec 99M
Color
Yellow, Green
Insulation Material
Radiation-Crosslinked Modified Polyester
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Max. Voltage
600V
Max. Temp.
125°C
Wire Range
0.2 mm2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.