This item is Discontinued.

Raychem Wire And Cable, 2 Conductor(S), 26Awg, 600V, Flexible Cord And Fixture Wire 44A1121-26-0/9-9-US

Wire And Cable, 2 Conductor(S), 26Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 44A1121-26-0/9-9-US
  • Zoro # G405925264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44A1121-26-0/9-9-US
Zoro #
G405925264
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 AWG

Details

Insulation Material
Radiation-Crosslinked, Modified PVDF
Cable Type
Spec 44
Series
CGS RC
Conductor Material
Tin-Plated Copper
Operating Temperature Range
-65 " 200 °C
Voltage Rating
600 VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.