This item is Discontinued.

Raychem Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire M27500-22SB4T23

Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # M27500-22SB4T23
  • Zoro # G405925219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M27500-22SB4T23
Zoro #
G405925219
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
22 AWG

Details

Cable Type
MIL-DTL-27500
Conductor Material
Tin-Coated Copper
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Mil Spec Id
M27500-22SB4T23
Voltage Rating
600 VAC
Operating Temperature Range
-65 " 150 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.