This item is Discontinued.

Raychem Wire And Cable, 8Awg, 600V, Flexible Cord And Fixture Wire 55/0222-8-0/2

Wire And Cable, 8Awg, 600V, Flexible Cord And Fixture Wire (Discontinued)

  • Mfr # 55/0222-8-0/2
  • Zoro # G205981859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55/0222-8-0/2
Zoro #
G205981859
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG

Details

Item
Hookup Wire
Conductor Material
Silver Plated Copper
Voltage
600V AC
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Temp. Rating
-65 to 200°C
Standards
Spec 55
Cable Type
Spec 55
Insulated / Uninsulated
Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.