This item is Discontinued.

Raychem Wire Connector, 12 AWG Max, White, Radiation-Crosslinked Modified ETFE Insulation, 600 V 218579-003

Wire Connector, 12 AWG Max, White, Radiation-Crosslinked Modified ETFE Insulation, 600 V (Discontinued)

  • Mfr # 218579-003
  • Zoro # G105789289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218579-003
Zoro #
G105789289
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Diameter
0.111 in

Details

Item
Wire Connector
Color
White
Insulation Material
Radiation-Crosslinked Modified ETFE
Maximum Voltage
600 V
Maximum Operating Temperature
200 Degrees C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.