Shop All Earbuds & Headphones
This Product is Discontinued
Raycon
The Everyday In Ear True Wireless Earbuds, White (Discontinued)
Mfr # RBE725-21E-WHI
Zoro # G909134964
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Raycon
- MFR # RBE725-21E-WHI
- Zoro # G909134964
- UPC # 811162030985
- Country of Origin China
- Category Earbuds & Headphones
Description
Raycon The Everyday EarbudsRaycon's most compact wireless earbuds deliver crisp and powerful beats for your everyday grind. Every day is different: these earbuds have you covered with premium Spatial Audio, Awareness Mode, and Raycon's best compact drivers for whatever content you're in the mood for. Premium audio in a compact size so no matter what you're listening to, it comes through loud, clear, and the way it was intended. Based on international ear scans, fit studies, and anthropometric data, Raycon has thoroughly tested overall fit, gel tips, and combined various tactile coatings. The result? An earbud that comfortably fits the widest range of ear sizes for all-day, everyday use.Product Features:Dynamic drivers for spatial audio and personalized EQsA perfect fit, designed to never fall outSpatial Audio, Awareness Mode, and 3 sound profilesMake crystal clear phone callsIPX6 Water and Splash resistance32 Hours of Stand-By battery, 8 hours of continuous useWireless charging caseCapsule size: 6cm x 2.8cm x 3.7cmEarbuds size: 2.1cm x 1.6cm x 2cmIncludes: Everyday Earbuds, Everyday Capsule, User manual, Type-C cable, Extra Gel Tip S, M, L, XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.