Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RVM-400 Stainless Steel Thru-Hull 0 Degree Deadrise, 8M Cable

  • Mfr # A80704

  • Zoro # G612300199


product price: $1,889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A80704
Zoro #
G612300199
UPC #
723193842423
Country of Origin
Unknown

Description

RVM-400 Stainless Steel Thru-Hull 0 Degree Deadrise, 8M Cable RVM-400 series stainless steel all-in-one through hull transducer brings the power and clarity of RealVision MAX technology to inboard and outboard powerboats. The RVM-400 series transducers are compatible with the RVM1600 sonar module and Axiom 2 Pro RVM chartplotters The RVM-400 series transducers feature DownVision, SideVision, 600-Watt High CHIRP, and 3D sonar capability. The transducer has a built-in attitude and heading reference system AHRS that stabilizes 3D sonar imagery, automatically compensating for vessel motion. The RVM-400 also has a built-in fast-response water temperature sensor for quick, accurate readings. The RVM-400 series transducers feature a rugged stainless steel through hull body suitable for fiberglass, wood, or metal hulls. The low-profile design slips effortlessly through the water without causing drag or cavitation. The RVM-400 is a single, all-in-one transducer suitable for boats with a through-hull transducer mounting position with less than 5 degrees hull deadrise. *Works with Axiom 2 Pro RVM series, and RVM1600 Sounder Module Features: 600-Watt traditional CHIRP High-performance Down and SideVision ceramics High-speed housing with isolation plate 8M Cable 0 degrees element for hulls with less than a 5 degrees deadrise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.