Zoro Homepage

Compression Spring, Carbon Steel, PK12

  • Mfr # 107046000

  • Zoro # G613364640


product price: $24.89
/pk 12, $2.07/ea
Sold in multiples of 7 for $174.23

Key Features

Material
Carbon Steel
Compressed Length
7.35 in
Spring Rate
9.4 lb/in
Finish
Oil
Outside Diameter
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107046000
Zoro #
G613364640
UPC #
-
Country of Origin
Multiple

Dimensions

Compressed Length
7.35 in
Outside Diameter
0.24 in
Wire Diameter
0.05 in
Free Length
10 in

Details

Material
Carbon Steel
Spring Rate
9.4 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring, Carbon Steel, Finish Oil, Compressed Length 7.35 in, Spring Rate 9.4 lb/in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.