Shop RAYMOND
See all product information
Create Account
Compression Spring, Carbon Steel, PK12
- Mfr # 107072000
- Zoro # G212747998
product price:Â
$
39.79
/pk of 12, $3.32/ea
Sold in multiples of 5Â pks for
$198.95
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Compressed Length
6.65 in
Spring Rate
4.5 lb/in
Finish
Oil
Product Type
Compression Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107072000
- Zoro #
- G212747998
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Compressed Length
- 6.65 in
- Free Length
- 10 in
- Outside Diameter
- 0.42 in
- Wire Diameter
- 0.06 in
Details
- Material
- Carbon Steel
- Spring Rate
- 4.5 lb/in
- Finish
- Oil
- Item
- Compression Spring
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Shell Material
- Carbon Steel
Description
Compression Spring,Package Quantity12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.