Compression Spring, Carbon Steel, PK12
Mfr # 107511100
Zoro # G012747976
product price: $49.99
/pk 12, $4.17/eaSold in multiples of 4 for $199.96
Key Features
Material
Carbon Steel
Compressed Length
10.8 in
Spring Rate
3.8 lb/in
Finish
Oil
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107511100
Zoro #
G012747976
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
10.8 in
Free Length
18 in
Wire Diameter
0.08 in
Outside Diameter
0.78 in
Details
Material
Carbon Steel
Spring Rate
3.8 lb/in
Finish
Oil
Item
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.