Compression Spring, Carbon Steel, PK12
Mfr # 107512300
Zoro # G912747984
product price: $74.99
/pk 12, $6.25/eaSold in multiples of 3 for $224.97
Key Features
Material
Carbon Steel
Compressed Length
11.25 in
Spring Rate
13.6 lb/in
Finish
Oil
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107512300
Zoro #
G912747984
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
11.25 in
Wire Diameter
0.13 in
Free Length
18 in
Outside Diameter
1.02 in
Details
Material
Carbon Steel
Spring Rate
13.6 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.