Zoro Homepage

Compression Spring, Medium Duty, PK12

  • Mfr # 020089000

  • Zoro # G2284740


product price: $18.19
/pk 12, $1.52/ea

Key Features

Type
Medium Duty
Material
Steel
Overall Length
2 5/8 in
Outside Dia.
0.4375 in
Wire Dia.
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020089000
Zoro #
G2284740
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 5/8 in
Outside Dia.
0.4375 in
Wire Dia.
0.047 in
Compressed Length
0.95 in
For Hole Size
17/32 in
For Rod Size
15/64 in
Outside Diameter
0.53 in
Wire Diameter
0.05 in
Inside Diameter
0.23 in
Compatible Rod Size
15/64 in
Free Length
2 5/8 in

Details

Type
Medium Duty
Material
Steel
Spring Rate
6.6 lb/in
Color
Gray
Item
Compression Spring
Finish
Oil
Load (Lbs.)
3.47 lb
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
0.53 in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A227, ASTM A242

Description

Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 2-5/8 In., Outside Dia. 7/16 In., Wire Type Round, Wire Dia. 0.047 In., End Type Squared and Ground, For Hole Size 17/32 In., For Rod Size 15/64 In., Compressed Length 0.950 In., Load (Lbs.) 3.47, Deflection @ Load 0.53 In., Spring Rate 6.60 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.