Zoro Homepage

Compression Spring, Medium Duty, PK6

  • Mfr # 020060000

  • Zoro # G3030520


product price: $12.19
/pk 6, $2.03/ea

Key Features

Type
Medium Duty
Material
Bronze
Overall Length
31/32 in
Outside Dia.
0.5 in
Wire Dia.
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020060000
Zoro #
G3030520
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
31/32 in
Outside Dia.
0.5 in
Wire Dia.
0.072 in
Compressed Length
0.54 in
For Hole Size
39/64 in
For Rod Size
1/4 in
Outside Diameter
0.61 in
Wire Diameter
0.07 in
Free Length
31/32 in
Compatible Rod Size
1/4 in
Inside Diameter
0.25 in

Details

Type
Medium Duty
Material
Bronze
Spring Rate
59.5 lb/in
Color
Gold
Deflection @ Load
0.19 in
Item
Compression Spring
Finish
Plain
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
11.52 lb
Meets/Exceeds
ASTM B159
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM B159

Description

Compression Spring, Medium Duty, Color Gold, pH Bronze, Finish Plain, Overall Length 31/32 In., Outside Dia. 1/2 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, For Hole Size 39/64 In., For Rod Size 1/4 In., Compressed Length 0.540 In., Load (Lbs.) 11.52, Deflection @ Load 0.19 In., Spring Rate 59.50 lb./in., Meets/Exceeds ASTM B159, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.