Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 57/64" L, PK10

  • Mfr # C01800120880S

  • Zoro # G3292578


product price: $19.29
/pk 10, $1.93/ea
Sold in multiples of 10 for $192.90

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01800120880S
Zoro #
G3292578
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
57/64 in
Outside Dia.
0.18 in
Wire Dia.
0.012 in
Compressed Length
0.47 in
Inside Diameter
0.16 in
Wire Diameter
0.01 in
Compatible Rod Size
5/32 in
Free Length
7/8 in
Outside Diameter
0.18 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
0.8 lb/in
Color
Gray
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Ground
Deflection @ Load
0.41 in
Finish
Plain
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 57/64 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.012 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.115 In., Deflection @ Load 0.41 In., Spring Rate 1 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.