Zoro Homepage

Compression Spring, Overall 5/8" L, PK10

  • Mfr # C03000300620S

  • Zoro # G3301772


product price: $17.49
/pk 10, $1.75/ea
Sold in multiples of 11 for $192.39

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.3 in
Wire Dia.
0.03 in
Compressed Length
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03000300620S
Zoro #
G3301772
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
0.3 in
Wire Dia.
0.03 in
Compressed Length
0.38 in
Compatible Rod Size
15/64 in
Inside Diameter
0.24 in
Wire Diameter
0.03 in
Outside Diameter
0.3 in
Free Length
5/8 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
12.2 lb/in
Color
Gray
Deflection @ Load
0.23 in
Item
Compression Spring
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.030 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.212 In., Deflection @ Load 0.23 In., Spring Rate 12 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.