Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 9/16" L, PK10

  • Mfr # C01480230560M

  • Zoro # G3292377


product price: $27.49
/pk 15, $1.83/ea
Sold in multiples of 8 for $219.92

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480230560M
Zoro #
G3292377
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9/16 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.36 in
Outside Diameter
0.15 in
Wire Diameter
0.02 in
Free Length
9/16 in
Inside Diameter
0.1 in
Compatible Rod Size
3/32 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
20.6 lb/in
Color
Gray
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Wire Type
Round
Deflection @ Load
0.19 in
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 9/16 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.299 In., Deflection @ Load 0.19 In., Spring Rate 21 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.