Compression Spring, PK5
Mfr # CV037512000039
Zoro # G812514839
product price: $93.45
/pk 5, $18.69/eaSold in multiples of 2 for $186.90
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
9 in
Spring Rate
6 lb/in
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV037512000039
Zoro #
G812514839
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
9 in
Free Length
12 in
Outside Diameter
0.38 in
Inside Diameter
0.19 in
Compatible Rod Size
3/16 in
Wire Diameter
0.09 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
6 lb/in
End Type
Closed, Ground
Finish
Chromium
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.