Compression Spring, PK5
Mfr # CV037512000059
Zoro # G312514766
product price: $106.99
/pk 5, $21.40/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
9.6 in
Spring Rate
15 lb/in
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV037512000059
Zoro #
G312514766
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
9.6 in
Outside Diameter
0.38 in
Inside Diameter
0.19 in
Wire Diameter
0.09 in
Compatible Rod Size
3/16 in
Free Length
12 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
15 lb/in
Item
Compression Spring
Finish
Chromium
End Type
Closed, Ground
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.