Compression Spring, PK5
Mfr # CV10001250100
Zoro # G113171366
product price: $32.99
/pk 5, $6.60/eaSold in multiples of 6 for $197.94
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
0.94 in
Spring Rate
450 lb/in
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV10001250100
Zoro #
G113171366
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
0.94 in
Compatible Rod Size
1/2 in
Free Length
1 1/4 in
Inside Diameter
0.5 in
Wire Diameter
0.25 in
Outside Diameter
1 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
450 lb/in
End Type
Closed, Ground
Finish
Chromium
Item
Compression Spring
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.