Shop RAYMOND
See all product information
Create Account
Compression Spring, PK5
- Mfr # CV10001500115
- Zoro # G213171334
product price:Â
$
37.49
/pk of 5, $7.50/ea
Sold in multiples of 5Â pks for
$187.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Compressed Length
1.13 in
Spring Rate
538 lb/in
Finish
Chromium
End Type
Closed, Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV10001500115
- Zoro #
- G213171334
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 538 lb/in
- Finish
- Chromium
- Item
- Compression Spring
- End Type
- Closed, Ground
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- Shell Material
- Silicon Alloy Steel Wire
- Traction Material
- Silicon Alloy Steel Wire
Dimensions
- Compressed Length
- 1.13 in
- Inside Diameter
- 0.5 in
- Wire Diameter
- 0.25 in
- Free Length
- 1 1/2 in
- Outside Diameter
- 1 in
- Compatible Rod Size
- 1/2 in
Description
Heavy Duty Compression, Plain SteelPackage Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.