Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 106106

  • Zoro # G007867405


product price: $30.79
/pk 10, $3.08/ea
Sold in multiples of 7 for $215.53

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.28 in
Color
Green
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106106
Zoro #
G007867405
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 1/2 in
Compressed Length
1.28 in
Compatible Rod Size
3/16 in
Inside Diameter
0.19 in
Free Length
1 1/2 in
Outside Diameter
0.38 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
125 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ASTM A877
Series
US

Description

Inch Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.