Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 303710D

  • Zoro # G907867291


product price: $19.39
/pk 3, $6.46/ea
Sold in multiples of 10 for $193.90

Key Features

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.89 in
Color
Green
For Rod Size
3937/5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303710D
Zoro #
G907867291
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 33/64 in
Compressed Length
1.89 in
For Rod Size
3937/5000 in
For Hole Size
1 23/40 in
Free Length
2 33/64 in
Inside Diameter
0.79 in
Outside Diameter
1.5 in
Compatible Rod Size
25/32 in

Details

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
454 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
Deflection @ Load
1.01 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Standards
ASTM A877

Description

ISO-D Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.