Zoro Homepage

Die Spring, Alloy Steel;Silicon Wire, PK5

  • Mfr # 103407

  • Zoro # G607867638


product price: $24.39
/pk 5, $4.88/ea
Sold in multiples of 8 for $195.12

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.31 in
Color
Blue
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103407
Zoro #
G607867638
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
1 3/4 in
Compressed Length
1.31 in
Inside Diameter
0.38 in
Free Length
1 3/4 in
Compatible Rod Size
3/8 in
Outside Diameter
0.75 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
176 lb/in
Color
Blue
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Series
US
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.