Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 104312
Zoro # G307867709
product price: $23.19
/pk 5, $4.64/eaSold in multiples of 9 for $208.71
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.4 in
Color
Red
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104312
Zoro #
G307867709
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
3 in
Compressed Length
2.4 in
For Rod Size
1719/5000 in
For Hole Size
5/8 in
Outside Diameter
0.63 in
Free Length
3 in
Compatible Rod Size
11/32 in
Inside Diameter
0.34 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
100 lb/in
Color
Red
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.9 in
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
US
Spring Shape
Cylindrical
Description
Inch Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.