Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 305418D
Zoro # G207867571
product price: $22.19
/pk 5, $4.44/eaSold in multiples of 9 for $199.71
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.59 in
Color
Red
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305418D
Zoro #
G207867571
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4 31/64 in
Compressed Length
3.59 in
For Rod Size
3937/10000 in
For Hole Size
787/1000 in
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in
Free Length
4 31/64 in
Outside Diameter
0.75 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
239.3 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Deflection @ Load
1.35 in
Finish
Chromium
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Series
ISO-D
Description
ISO-D Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.