Zoro Homepage

Die Spring, Blue, Overall 2-3/8" L

  • Mfr # ASL060060

  • Zoro # G3285158


product price: $35.69
/ea
Sold in multiples of 6 for $214.14

Key Features

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
60 mm
Spring Rate
1,134.6 lb/in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL060060
Zoro #
G3285158
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 mm
Outside Dia.
60 mm
Outside Diameter
2.36 in
Free Length
2 23/64 in

Details

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,134.6 lb/in
Color
Blue
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
Series
JIS
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-3/8 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 60 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.