Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Extra Heavy Duty, 1x12In

  • Mfr # 106548

  • Zoro # G5112064


product price: $35.69
/ea
Sold in multiples of 6 for $214.14

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Color
Green
For Rod Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106548
Zoro #
G5112064
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Outside Dia.
1 in
For Rod Size
1/2 in
For Hole Size
1 in
Free Length
12 in
Outside Diameter
1 in
Inside Diameter
0.5 in
Compatible Rod Size
1/2 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
176 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
Series
US
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 176 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.