Die Spring, Medium Heavy Duty, 1-1/4x12In
Mfr # 104648
Zoro # G5110016
product price: $44.75
/eaKey Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
Spring Rate
124 lb/in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104648
Zoro #
G5110016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Outside Dia.
1.25 in
For Rod Size
5/8 in
For Hole Size
1 1/4 in
Inside Diameter
0.63 in
Free Length
12 in
Compatible Rod Size
5/8 in
Outside Diameter
1.25 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
124 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 124 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.