Zoro Homepage

Die Spring, Medium Heavy Duty, 1/2x12In

  • Mfr # 104248

  • Zoro # G5109483


product price: $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.5 in
Spring Rate
11 lb/in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104248
Zoro #
G5109483
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
0.5 in
For Hole Size
1/2 in
For Rod Size
9/32 in
Free Length
12 in
Compatible Rod Size
9/32 in
Inside Diameter
0.28 in
Outside Diameter
0.5 in

Details

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
11 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Series
US
Standards
ASTM A877
Spring Shape
Cylindrical

Description

Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 11 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.