Zoro Homepage

Die Spring, Medium Heavy Duty, 3/4x12In

  • Mfr # 104448

  • Zoro # G5109781


product price: $22.29
/ea
Sold in multiples of 2 for $44.58

Key Features

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Overall Length
12 in
Outside Dia.
0.75 in
Spring Rate
35 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104448
Zoro #
G5109781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
0.75 in
For Rod Size
3/8 in
For Hole Size
3/4 in
Inside Diameter
0.38 in
Outside Diameter
0.75 in
Compatible Rod Size
3/8 in
Free Length
12 in

Details

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
35 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 35 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.