Die Spring, PK3
Mfr # 203248000
Zoro # G712749638
product price: $87.19
/pk 3, $29.06/eaSold in multiples of 2 for $174.38
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
8 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203248000
Zoro #
G712749638
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.49 in
Compatible Rod Size
1/4 in
Free Length
12 1/64 in
Inside Diameter
0.25 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
8 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Series
ISO-D
Product Type
Die Spring
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.