Die Spring, PK3
Mfr # 204522000
Zoro # G212749701
product price: $65.59
/pk 3, $21.86/eaSold in multiples of 3 for $196.77
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
132.5 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204522000
Zoro #
G212749701
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
31/64 in
Outside Diameter
0.98 in
Free Length
5 15/32 in
Inside Diameter
0.49 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
132.5 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Spring Shape
Cylindrical
Product Type
Die Spring
Series
ISO-D
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.