Die Spring, PK5
Mfr # 203204000
Zoro # G013363878
product price: $24.19
/pk 5, $4.84/eaSold in multiples of 8 for $193.52
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
102.2 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203204000
Zoro #
G013363878
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.2 in
Outside Diameter
0.49 in
Compatible Rod Size
13/64 in
Free Length
63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
102.2 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Series
ISO-D
System of Measurement
Inch
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Description
Die Spring, Color Green, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 102.2 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.