Die Spring, PK5
Mfr # 203307000
Zoro # G812749651
product price: $33.79
/pk 5, $6.76/eaSold in multiples of 6 for $202.74
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
97.6 lb/in
Finish
Chromium
End Type
Closed, Ground
Series
ISO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203307000
Zoro #
G812749651
UPC #
-
Country of Origin
China
Dimensions
Free Length
1 47/64 in
Inside Diameter
0.32 in
Outside Diameter
0.63 in
Compatible Rod Size
5/16 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
97.6 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.